DIA SHOWER/HAND SHOWER TRIM
Dia DIA SHOWER/HAND SHOWER TRIM
Product Details
Product Details
- 4" multifunction showerhead featuring HydroMersion Technology which channels water for increased pressure and force.
- Showerhead features 7 modes, including Full, Massage, Waterfall, Spa, and Pause.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- Brass escutcheon
- Includes TA-10 and T-12A Temptrol spindle and cap assembly
- 2.0 gpm (7.6 L/min) flow rate
- Requires Temptrol 16 or 26 Series valve body and 2DIVBODYSRT two-function diverter (Not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.0
- Trim Only:
- Yes
- Type:
- SYM3595BL5TRMTC
- UPC:
- 671256648614
- WaterSense Labeled:
- Yes