DIA SHOWER TRIM
Dia DIA SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" multifunction showerhead featuring HydroMersion Technology which channels water for increased pressure and force.
- Showerhead features 7 modes, including Full, Massage, Waterfall, Spa, and Pause.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- Seamlessly transfer between the showerhead and second device with the VersaFlex Integral Diverter handle, eliminating the need for a separate diverter valve and trim.
- Brass escutcheon
- 1.5 gpm (5.7 L/min) flow rate
- S16 or S26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Trim Only:
- Yes
- Type:
- SYMS3591BBBZ15TRM
- UPC:
- 671256650716
- WaterSense Labeled:
- Yes