This product requires certification to purchase.

DIA Towel BA 24 Double

Symmons Industries

Dia® DIA Towel BA 24 Double

  • Fast #
  • Part #SYM353DTB-24-STN
  • Item #4502725
  • Manufacturer Part #353DTB-24-STN
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® DIA Towel BA 24 Double

  • Fast #
  • Part #SYM353DTB-24-STN
  • Item #4502725
  • Manufacturer Part #353DTB-24-STN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dia 24" double towel bar
  • Metal construction
  • Five year commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
1-89/100
Brand Model Compatibility:
Dia
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Name:
Satin Nickel
Depth:
5-11/25
GSA Approved:
No
Hardware Included:
Yes
Height:
1-89/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-43/100
Material:
Brass, Bronze, Stainless Steel, Plastic
NSF Certified:
No
Number of Bars:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Type:
SYM353DTB24STN
UPC:
671256387926
Width:
24