DIA TUB/SHOWER TRIM
Dia DIA TUB/SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Showerhead not included
- 7" non-diverter tub spout
- Easily switch between two water outlets with the VersaFlex Integral Diverter lever
- Metal handle
- TA-10 and T-12A Temptrol spindle and cap assembly included
- 2.0 gpm (7.6 L/min) flow rate
- S16 series Symmons Temptrol valve required (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Dia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Handle Included:
- Yes
- Handle Type:
- Lever
- Length:
- 2-3/8
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYMS3592L1TRMTC
- UPC:
- 671256651027
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-1/2