DIA WIDESPREAD LAVATORY FAUCET
Dia DIA WIDESPREAD LAVATORY FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dia two handle widespread faucet
- Brushed bronze finish
- 8" - 16" center
- Ceramic cartridges
- Metal push-pop drain assembly included
- 0.5 gpm (1.9 L/min) flow rate
- Quick installation with threadless valve-to-spout connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMSLW3512BBZPP05
- UPC:
- 671256633740
- WaterSense Labeled:
- No