Escutcheon in Polished Chrome
Dia® Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Case: 75 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Escutcheon
- Genuine Symmons repair part
Documents
Specifications
- Brand Model Compatibility:
- Dia
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Threaded
- Escutcheon Style:
- Shallow Box
- Hardware Included:
- Yes
- Height:
- 5-3/4
- Length:
- 5-3/4
- Material:
- Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256389098
- Width:
- 63/100