Escutcheon Repair Kit in Matte Black
Dia Escutcheon Repair Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Escutcheon
- Genuine Symmons repair part
Documents
Specifications
- Brand Model Compatibility:
- Dia
- Collection:
- Dia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRTS-009-MB
- UPC:
- 671256551860