DIA EXPOSED SHOWER RISER
Dia DIA EXPOSED SHOWER RISER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round flanges
- Metal lever handle
- Diverter included for toggling between distinct showerhead and hand shower positions
- Includes column/slide bar and hand shower bracket
- 60" flexible metal hose
- Hand shower and showerhead not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Dia
- CSA Certified:
- Yes
- Collection:
- Dia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/5
- Faucet Part Type:
- Shower Riser
- Fits Brand:
- Symmons Industries
- Fits Model:
- Dia
- Height:
- 28-59/100
- Installation Type:
- Wall Mount
- Length:
- 17-93/100
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM35EX-MB
- UPC:
- 671256588934
- WaterSense Labeled:
- No
- Width:
- 3-3/5