Hand Shower System in Polished Chrome
This product has been replaced by
Manufacturer Part #3503-H321-V-CYL-B-TRM
Dia™ Hand Shower System in Polished Chrome
Product Details
Product Details
- Temptrol® pressure balancing valve
- Adjustable stop screw to limit handle turn
- Includes 30" slide bar for hand shower
- In-line vacuum breaker
- Flexible metal hose
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256429534
- WaterSense Labeled:
- No