Horizontal and Wall Toilet Tissue Holder in Brushed Bronze
Dia® Horizontal and Wall Toilet Tissue Holder in Brushed Bronze
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dia toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Height:
- 1-7/8 in
- Brand Model Compatibility:
- Dia
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/5 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Horizontal, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-5/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256931372
- Width:
- 7-41/100 in