Lever Handle Assembly in Brushed Bronze
Dia Lever Handle Assembly in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Dia
- Collection:
- Dia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Part Type:
- Handle
- Fits Brand:
- Symmons Industries
- Handle Length (in):
- 3-22/25
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMT242ABBZ
- UPC:
- 671256586633