This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Symmons Industries

Dia Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM10262SH515
  • Item #9530742
  • Manufacturer Part #10262SH515
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Dia Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM10262SH515
  • Item #9530742
  • Manufacturer Part #10262SH515
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 mode showerhead
  • 4.75" diameter
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
4-3/4 in
Height
4-3/4 in
Length
2-4/5 in
Showerhead Flow Rate
1.5 gpm
Width
4-3/4 in
Characteristics & Features
Collection
Dia
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shape
Round
Showerhead Function
Multi
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
671256606812