Multi Function Showerhead in Polished Chrome
Dia® Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dia Three mode showerhead
- Diameter 3"
- GPM 1.5 (5.7 L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3
- Length:
- 4-1/5
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 671256396577
- WaterSense Labeled:
- Yes
- Width:
- 3