This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

Symmons Industries

Dia® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM352TS
  • Item #4915255
  • Manufacturer Part #352TS
4.8 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM352TS
  • Item #4915255
  • Manufacturer Part #352TS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diverter tub spout
  • 7" length
  • Pull-up diverter
  • Metal construction
  • Thread on installation
  • Free flow rate
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
Symmons Industries
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
2-1/2
IAPMO Listed:
No
Length:
7
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Type:
Non-Diverter
Tub Spout Reach:
7
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
671256390995
WaterSense Labeled:
No
Width:
2-1/2