Single Handle Pressure Balancing Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #3590BTRM
Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Product Details
Product Details
- Dia shower valve trim only
- Metal lever handle
- Diverter tub spout and showerhead not included
- Adjustable stop screw to limit handle turn
- Constructed of brass and plastic
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SYM3501CYLBEXTRM
- UL Listed:
- No
- UPC:
- 671256373493
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No