One Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Dia® One Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Diverter tub spout
- Single mode showerhead
- Dia tub/shower trim with lever handle
- Valve not included
- GPM 2.0 (7.6 L/min)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No