One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Dia® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Dia shower trim with lever handle
- Valve not included
- Tub spout not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 9-1/4 in
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 2-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass, Stainless, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in
- cUPC Certified:
- No