One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Dia® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires Temporal® pressure balancing shower valve
- Metal lever handle
- Día shower trim
- Available with TA-10 flow control spindle and T-12A cap assembly for temporal valve bodies installed with test cap
- Tub spout not included
- Components shall be metal and nonmetallic construction, plated in standard polished chrome finish
- 2.0 gpm (7.6 L/min) flow restrictor
- 1 mode showerhead
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes