Sensor Bathroom Sink Faucet in Chrome
Dia® Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliability & Performance can't be touched, in a faucet that doesn't need to be.
- Easy to install! Installs in minutes with only an adjustable wrench.
- Low cost of maintenance! The solenoid can be cleaned and reinstalled.
- Durable! High-quality commercial-grade sensor faucet designed to take a beating.
- 10-Year warranty! We support our customers by standing behind our products.
- Fully customizable! Flow rate, delay time, and sensor range are all adjustable via remote control.
- Modern! Sleek design and innovative technology without compromising quality or durability.
- Convenient! Built-in features such as 24-hour hygiene flush, temporary shut off, self-adjustment mode.
- Get it today! Part of our ReadyStock collection so it always ships within 3 days!
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 4 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 671256602784
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in