Single Function Showerhead in Brushed Bronze
Dia® Single Function Showerhead in Brushed Bronze
Package Quantity Info:
Each: 1 Case: 15 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single mode, ball joint connection
- Standard flow rate is 2.0 gpm (7.6 l/min) optional lower flow rate restrictor available
- Polished chrome finish (standard)
-
Green
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Diameter:
- 3
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 671256495126
- WaterSense Labeled:
- Yes