This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Dia® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM352SH-2.0
  • Item #4900407
  • Manufacturer Part #352SH-2.0
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM352SH-2.0
  • Item #4900407
  • Manufacturer Part #352SH-2.0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dia Single mode showerhead
  • Diameter 3"
  • GPM 2.0 (9.5L/min)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
UPC:
671256380163
WaterSense Labeled:
Yes