Single Handle Bathroom Sink Faucet in Satin Nickel
Dia® Single Handle Bathroom Sink Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 210-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia single handle lavatory faucet
- Single hole mount standard
- Ceramic cartridge
- Braided hose connections
- Drain not included
- Lift rod hole not included
- GPM 0.5 (1.9 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-3/8 in
- Faucet Height:
- 8-5/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4 in
- Trim Only:
- No
- UPC:
- 671256947151
- WaterSense Labeled:
- Yes
- Width:
- 5-3/8 in