Single Handle Bar Faucet in Chrome
Dia® Single Handle Bar Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole installation
- Durable ceramic cartridges
- Braided hose connections
- Standard swivel spout with option of rigid
- Single handle cartridge with ceramic control components
- Faucet shall be metal construction, plated in standard polished chrome finish
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 11-1/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- High Arc, Swivel
- UPC:
- 671256623635
- WaterSense Labeled:
- No