Single Handle Bar Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #SPB3510
Dia™ Single Handle Bar Faucet in Polished Chrome
Product Details
Product Details
- Dia single handle bar sink faucet
- Single hole mount
- Ceramic cartridge
- Braided hose connections
- Standard swivel spout with option of rigid
- 1.5 gpm (5.7 L/min) standard
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.65
- Application:
- Residential
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/16
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 11
- Spout Reach:
- 7
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- UPC:
- 671256393668
- WaterSense Labeled:
- No