Single Handle Bar Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #SPB3510STN
Dia™ Single Handle Bar Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia single lever bar sink faucet
- Single hole mount
- Ceramic cartridge
- Braided hose connection
- Rigid/swivel spout
- 1.5 gpm (5.7 L/min) standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.66
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/16 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 11 in
- Spout Reach:
- 7 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- UPC:
- 671256393675
- WaterSense Labeled:
- No