This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Bronze (Trim Only)

Symmons Industries

Dia® Single Handle Bathtub & Shower Faucet in Brushed Bronze (Trim Only)

  • Fast #
  • Part #SYM352DIVCYLBBZTRM
  • Item #7911080
  • Manufacturer Part #35-2DIV-CYL-BBZ-TRM
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Single Handle Bathtub & Shower Faucet in Brushed Bronze (Trim Only)

  • Fast #
  • Part #SYM352DIVCYLBBZTRM
  • Item #7911080
  • Manufacturer Part #35-2DIV-CYL-BBZ-TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
671256495201
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No