This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

This product has been replaced by

*CVR* CCY LFA 1.5 SGL POST KITC FCT
Symmons Industries *CVR* CCY LFA 1.5 SGL POST KITC FCT
Manufacturer Part #SK2660
Symmons Industries

Dia® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-2660-1.5
  • Item #7111640
  • Manufacturer Part #S-2660-1.5
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCY LFA 1.5 SGL POST KITC FCT
Symmons Industries *CVR* CCY LFA 1.5 SGL POST KITC FCT
Manufacturer Part #SK2660
Symmons Industries

Dia® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-2660-1.5
  • Item #7111640
  • Manufacturer Part #S-2660-1.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dia single lever kitchen faucet
  • Single hole mount
  • Ceramic cartridge
  • Compression connections: 3/8"
  • Rigid/swivel spout
  • Gpm: 2.2
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
5-3/8 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
UPC:
671256375473