Single Handle Lever Bar Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® Single Handle Lever Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Dia® Single Handle Lever Bar Faucet in Polished Chrome

  • Fast #
  • Part #SYMSPB-3510-1.0
  • Item #7004210
  • Manufacturer Part #SPB-3510-1.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hole mount
  • Quarter turn ceramic cartridge valve included
  • Dia single lever bar sink faucet
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • 1 ADA compliant brass lever handle for ease of use
  • 1.0 GPM (3.8 L/min) flow rate for conserving water without sacrificing performance
  • Standard swivel spout with option of rigid
  • Braided hose connection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Chemical Resistant:
No
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/16 in
Dispenser Only:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
11 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Metal, Brass
Material Type:
C27451
Maximum Deck Thickness:
2-3/16 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Pressure Compensating:
Yes
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Side Spray:
No
Spout Height:
1-1/8 in
Spout Reach:
6-7/8 in
Spout Type:
Swivel
Supply Lines Included:
Yes
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Valve Type:
Disc Valve
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
Yes
Weight:
4.1 lb
cUPC Certified:
No