Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
Dia® Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-hole installation
- 7-1/8 in H
- Durable ceramic cartridge
- 3/8 in braided hose connections
- Metal construction
- Metal push pop drain assembly included
- 1 gpm flow rate
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-7/16
- Maximum Deck Thickness:
- 2-1/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-5/8
- Spout Reach:
- 4
- Spout Type:
- Fixed
- Type:
- SYMSLS3512BBZPP
- UPC:
- 671256634402
- WaterSense Labeled:
- Yes