This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Dia® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS3512PP
  • Item #10171331
  • Manufacturer Part #SLS3512PP
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS3512PP
  • Item #10171331
  • Manufacturer Part #SLS3512PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-hole installation
  • Ceramic cartridges for durable performance
  • 3/8" braided hose connections
  • Metal push-pop drain assembly included
  • 1.0 gpm (3.8 l/min)
  • CALGreen compliant; ADA compliant
  • Limited lifetime residential warranty; 10-year limited commercial warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
Cartridge Type:
Ceramic Disc
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
8-5/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-7/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-5/8 in
Spout Reach:
4 in
Spout Type:
Fixed
UPC:
671256634372
WaterSense Labeled:
Yes