Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Dia® Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole mount configuration
- Single lever cartridge with ceramic control components
- 23" braided hose water supply connections
- 7-1/8" height
- Standard 1.0 gpm (3.8 l/min) flow rate
- Faucet shall be metal construction, plated in standard polished chrome finish
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- Single-Hole
- Faucet Height:
- 7
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-7/16
- Maximum Deck Thickness:
- 2-1/16
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8
- Spout Reach:
- 4
- Spout Type:
- Fixed
- UPC:
- 671256634433
- WaterSense Labeled:
- Yes