Single Handle Multi Function Bathtub & Shower Faucet in Brushed Bronze (Trim Only)
Dia® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- 4" multifunction showerhead featuring HydroMersion Technology which channels water for increased pressure and force.
- Showerhead features 7 modes, including Full, Massage, Waterfall, Spa, and Pause.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- Slip on diverter tub spout
- Brass escutcheon
- 7" slip-on diverter tub spout
- 2.0 gpm (7.6 L/min) flow rate
- 16 or 26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- SYM3592BBBZTRM
- UPC:
- 671256648249
- WaterSense Labeled:
- Yes