Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Dia® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-function showerhead with HydroMersion technology for increased pressure and force
- 4 in showerhead features seven modes, including full, massage, waterfall, spa and pause
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- 7 in non-diverter tub spout
- Easily switch between two water outlets with the VersaFlex integral diverter lever
- Metal handle
- 2 gpm flow rate
- S26 Series symmons temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6-3/4
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause, Waterfall
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- SYMS3592BTRM
- UPC:
- 671256650990
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes