Single Handle Multi Function Shower Faucet in Polished Chrome
Dia® Single Handle Multi Function Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 in multi-function showerhead featuring HydroMersion™ technology which channels water for increased pressure and force
- Showerhead features seven modes, including full, massage, waterfall, spa and pause
- EverFlow™ rubber spray nozzles are non-corrosive and easy-to-clean
- 30 in hand shower slide bar with 60 in flexible metal hose
- Seamlessly transfer between the showerhead and second device with the VersaFlex integral diverter handle, eliminating the need for a separate diverter valve and trim
- Brass escutcheon
- S16 or S26 Series Symmons Temptrol® valve required (not included)
- Limited lifetime residential warranty, 10 yr limited commercial warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- SYMS3598B15TRM
- UPC:
- 671256651133