This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Symmons Industries

Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM3590TRM
  • Item #10508968
  • Manufacturer Part #3590TRM
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM3590TRM
  • Item #10508968
  • Manufacturer Part #3590TRM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle
  • 26 Series Symmons Temptrol valve required (not included)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
Type:
SYM3590TRM
UPC:
671256647914
Valve Trim Type:
Pressure Balancing