Single Handle Pressure Balancing Valve Trim in Polished Chrome
Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Product Details
Product Details
- Easily switch between two water outlets or control water volume with the VersaFlex integral diverter/volume control lever
- Metal handle and escutcheon
- S26 Series symmons temptrol valve required (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYMS3590BTRM
- UPC:
- 671256650631
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/2 in