This product requires certification to purchase.

Single Handle Shower Faucet in Satin Nickel (Trim Only)

Symmons Industries

Dia Single Handle Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM3590STNTRM
  • Item #10508967
  • Manufacturer Part #3590STNTRM
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

Dia Single Handle Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM3590STNTRM
  • Item #10508967
  • Manufacturer Part #3590STNTRM
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 16 or 26 series Symmons Temptrol valve required (not included)
  • Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Characteristics & Features
Collection
Dia
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
SYM3590STNTRM
UPC
671256647907