Single Handle Shower System in Satin Nickel Trim Only
This product has been replaced by
Manufacturer Part #SS3598BSTN15TRMTC
Dia® Single Handle Shower System in Satin Nickel Trim Only
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Slide Bar Height:
- 30
- Trim Only:
- Yes
- UPC:
- 671256571080