Single Handle Single Function Shower System in Polished Chrome
Dia® Single Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia tub/shower system with hand shower and lever handle
- Temptrol Pressure Balancing valve with integral stops
- Adjustable stop screw to limit handle turn
- Wall connection
- Slide bar 30" for hand shower
- Separate three function diverter
- Non-diverter tub spout
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/4 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256429602
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in