Symmons Industries
Dia® Toothbrush Holder in Polished Chrome
Part #SYM353TH | Item #4502772 | Manufacturer Part #353TH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24,
- Pallet: 42
How to get it:
Product Details
- Dia toothbrush holder
- Metal construction
- Easy to install
- Lifetime limited homeowners warranty
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
Collection: Dia®
Color Finish: Polished Chrome
Color Finish Category: Chromes
EcoLogo Certified: No
Energy Star Compliant: No
GSA Approved: No
Grab Bar Included: No
Green Seal Certified: No
Hardware Included: Yes
Height: 3-37/50 in
IAPMO Listed: No
Indoor Outdoor: Indoor
LED Light: No
Length: 5 in
Lights Included: No
MA Approved: Yes
Magnetic: No
Material: Brass, Stainless Steel
NSF Certified: No
Origin: Global
Overall Box Size: 8-1/2 in x 8-3/8 in x 5-3/8 in
Overall Depth: 4-53/100 in
Overall Height: 3-37/50 in
Overall Length: 5 in
Overall Width: 4-53/100 in
Pillow Included: No
Pivoting: No
Product Type: Holder
Style: Contemporary
UL Listed: No
WIFI Enabled: No
WaterSense Labeled: No
Weight: 1.132
Width: 4-53/100 in
cUPC Certified: No