This product requires certification to purchase.

Towel Ring in Satin Nickel

Symmons Industries

Dia® Towel Ring in Satin Nickel

  • Fast #
  • Part #SYM353TR-STN
  • Item #4502775
  • Manufacturer Part #353TR-STN
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Towel Ring in Satin Nickel

  • Fast #
  • Part #SYM353TR-STN
  • Item #4502775
  • Manufacturer Part #353TR-STN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dia towel ring
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-3/8 in
Diameter:
6 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/5 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
6-3/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
671256387964
Width:
6 in