This product requires certification to purchase.

Two Handle Deck Mount Faucet in Satin Nickel

Symmons Industries

Dia Two Handle Deck Mount Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLW3512STNPP
  • Item #10135870
  • Manufacturer Part #SLW3512STNPP
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia Two Handle Deck Mount Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLW3512STNPP
  • Item #10135870
  • Manufacturer Part #SLW3512STNPP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dia two handle widespread faucet
  • Satin nickel finish
  • Ceramic cartridges
  • 8" - 16" center
  • Metal push-pop drain assembly included
  • 1.0 gpm (3.8 l/min) flow rate
  • Quick installation with threadless valve-to-spout connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Dia
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in - 16 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-3/4 in
Spout Reach:
6 in
Spout Type:
Low Arc
UPC:
671256633672
WaterSense Labeled:
Yes