Two Handle Shower System in Polished Chrome
Dia Two Handle Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" multifunction showerhead and hand shower wand featuring HydroMersion Technology which channels water for increased pressure and force.
- Showerhead and hand shower wand feature 7 modes, including Full, Massage, Waterfall, Spa, and Pause.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- Brass escutcheon
- 1.5 gpm (5.7 L/min) flow rate
- Requires Temptrol 16 or 26 Series valve body and 2DIVBODYSRT two-function diverter (Not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5 gpm
- Trim Only:
- Yes
- UPC:
- 671256648522