Dia® Two Handle Single Shower Faucet in Satin Nickel Trim Only

Part #SYMS3500CYLBSTNTRM  |  Item #4503024  |  Manufacturer Part #S-3500-CYL-B-STN-TRM

$260.27 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Symmons Industries Dia® Two Handle Single Shower Faucet in Satin Nickel Trim Only /$260.27

Product Details

  • Dia shower trim with lever handle and secondary integral volume control
  • Volume control integrated into pressure balancing valve
  • Tub spout not included
  • Showerhead not included
  • Valve not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.90

Application: Residential

BAA Compliant: No

Brand Model Compatibility: Temptrol VersaFlex

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.90

Chemical Resistant: No

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-1/2 in

Drain Included: No

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

Energy Star Compliant: No

Escutcheon Height: 9-1/4 in

Escutcheon Width: 9-1/4 in

FM Approved: No

FSC Certified: No

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Handle Included: Yes

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

Height: 7-1/2 in

Hose Included: No

IAPMO Listed: No

ISO Specifications: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 2-3/8 in

Lights Included: No

MA Approved: Yes

Material: Brass, Plastic

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Plug Diameter: No

Product Type: Shower Trim

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

SCAQMD Compliant: No

Scald Guard: No

Shape: Round

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 7-1/2 in

cUPC Certified: No