This product requires certification to purchase.

Wall Mount 4 Piece Accessory Set in Polished Chrome

Symmons Industries

Dia® Wall Mount 4 Piece Accessory Set in Polished Chrome

  • Fast #
  • Part #SYM35AC4BUNDLE
  • Item #8123953
  • Manufacturer Part #35AC4BUNDLE
4.8 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Wall Mount 4 Piece Accessory Set in Polished Chrome

  • Fast #
  • Part #SYM35AC4BUNDLE
  • Item #8123953
  • Manufacturer Part #35AC4BUNDLE
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dia accessory set, 4 piece
  • Toilet paper holder
  • 18" towel bar
  • Towel ring
  • Robe hook
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass, Zinc, Stainless, Plastic
NSF Certified:
No
Number of Pieces:
4 Piece
Product Type:
Accessory Set
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256566208
WaterSense Labeled:
No
Weight:
3.8 lb
Width:
18 in