Dia Widespread Bathroom Sink Faucet
This product has been replaced by
Manufacturer Part #SLW-3512-H3-1.0
Dia Widespread Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia two handle widespread lavatory faucet
- Mount 8" to 16"
- Ceramic cartridges
- IPS With 1/2" inlet connections standard
- Metal drain assembly
- GPM 1.5 (5.7 L/min) standard
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Faucet Height:
- 9-3/16 in
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256954586