Dome Cover for Temptrol
Dome Cover for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Temptrol
- Faucet Part Type:
- Dome Cover
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 671256525953