This product requires certification to purchase.

1 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS3612PP
Symmons Industries

Duro® 1 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMSLS-3610-1.0
  • Item #7111465
  • Manufacturer Part #SLS-3610-1.0
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS3612PP
Symmons Industries

Duro® 1 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMSLS-3610-1.0
  • Item #7111465
  • Manufacturer Part #SLS-3610-1.0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
4-7/8 in
Spout Reach:
4-1/2 in
Trim Only:
No
UPC:
671256539585
WaterSense Labeled:
Yes
Width:
6-1/8 in