12 in. Grab Bar in Polished Chrome
Duro® 12 in. Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-1/16 in
- Base Plate Width:
- 3-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- NSF Certified:
- No
- Overall Width:
- 21 in
- Projection:
- 3-1/16 in
- Shape:
- Round
- Weight Capacity:
- 250 lb