This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Duro® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3610-1.5
  • Item #4900642
  • Manufacturer Part #SLS-3610-1.5
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3610-1.5
  • Item #4900642
  • Manufacturer Part #SLS-3610-1.5
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duro single handle lavatory faucet
  • Single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • Height: 7-1/4"
  • Requires drain
  • Requires lift rod hole
  • Gpm: 1.5
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
6-21/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
4-7/16 in
Spout Reach:
4-7/16 in
Spout Type:
Mid Arc
Trim Only:
No
UPC:
671256400939
WaterSense Labeled:
Yes